Beli Mesin Gergaji Selendang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Motoyuki Global Saw Tip Saw for Both Iron And Stainless SteelDeskripsi:Striped steel sheet, angle steel, reinforcing bar, channel steel, hanger rail, deck plate, keystone plate, U-shaped steel, round bar, lining pipe, VLP pipe, conduit pipe, slicing bolt, PVC pipe, grating, raceway, aluminum sash ,Electrical wire. Stainless steel (SUS304): Stainless steel pipe, angle, hanger rail.
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Deskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)Deskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- Funasaw Bandsaw Blade for Contour MachineDeskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)Deskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPV Bi Metal PMVL
- Thickness (mm): 0.95
- Width (mm): 27.0
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless SteelDeskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- Keensaw Bandsaw Blade TPI 4/6atribut:
- Teeth Per Inch: 4/6
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- ZCC-CT Turning Insert CCGT09T302R-USFatribut:
- Workpiece Material: Steel, Stainless Steel
- Applicable Tool: SCACR/L, SCLCR/L, SCFCR, SCLCR
- Corner Radius (mm): 0.2
- Cutting Edge Length (mm): 9.7
- Dimensions d (mm): phi 4.4
- Inscribed Circle Diameter (mm): 9.525
- Insert Thickness (mm): 3.97
Daftar Harga Mesin Gergaji Selendang Terbaru March 2026
| KRISBOW Gergaji Pita Portabel | Rp4.799.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Motoyuki Global Saw Tip Saw for Both Iron And Stainless Steel | Rp1.099.900 |
| Wipro Band Saw Blade | Rp58.900 |
| NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita) | Rp1.899.900 |
| NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita) | Rp979.900 |
| Funasaw Bandsaw Blade for Contour Machine | Rp1.699.900 |
| NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita) | Rp809.900 |
| Wipro Band Saw Machine with Lamp | Rp2.299.900 |
| METABO Bandsaw | Rp66.999.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)























































































































































/h1P101002613-3.jpg)
/P101002616-1.jpg)

/P101002619-1.jpg)









/aiP103059378-5.jpg)